Page 1 of 3

Next

Compare
NF322W

COMPARE

NF322W

Description
NF322W CYLINDRICAL ROLLER BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW

NSK

Part # NF322W

BDI # 24665657

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,408.41 / each QTY
NUP215EMC3

COMPARE

NUP215EMC3

Description
NUP215EMC3 CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # NUP215EMC3

BDI # 17761048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 552.80 / each QTY
NU219EMC3

COMPARE

NU219EMC3

Description
NU219EMC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW

NSK

Part # NU219EMC3

BDI # 17760952

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 526.92 / each QTY
30306J

COMPARE

30306J

Description
30306J TAPERED ROLLER BEARING ; 30MM BOREX72MM ODX20.75MM W

NSK

Part # 30306J

BDI # 1185399

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN: 654344
Precision Class: Standard
Basic Number: 30306

Price Inventory : Available to order
$ 29.01 / each QTY
30305J

COMPARE

30305J

Description
30305J TAPERED ROLLER BEARING ; 25MM BOREX62MM ODX18.25MM W

NSK

Part # 30305J

BDI # 1412690

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Bore - Millimeter: 25

Bore - Inch: 0.984
Other Features: 1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN: 654273
Precision Class: Standard
Basic Number: 30305

Price Inventory : Available to order
$ 21.65 / each QTY