4T-JM738249
Description
4T-JM738249 TAPERED RLR BRG CONE ; 190MMX44MM
Part # JM738249
BDI # 17143047
Features
Component:
Cone
Width - Millimeter:
44
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
JM738249
Features
Height - Millimeter:
22
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
DS211TTR2
Description
DS211TTR2 DISC HARROW BRG ; 2.188"X3.937"X1.311"
Part # DS211TTR2
BDI # 1216782
4T-L610510
Description
4T-L610510 TAPERED RLR BRG CUP ; SGL 3.7188"X0.5938" STL
Part # L610510
BDI # 17142113
Features
Component:
Cup
Width - Millimeter:
15.088
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.719
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
94.463
Other Features:
Light Duty | Hardened Steel Case
Precision Class:
Standard
Basic Number:
L610510
23028EAW33C3
Description
23028EAW33C3 SPHR RLR BRG ; 140MMX210MMX53MM RND BORE
Part # 23028EAW33C3
BDI # 1199461
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing