HCFS206-18
Description
PER.HCFS206-18 FLANGE BLOCK BEARING UNIT ; ECCENTRIC LOCKING COLLAR
Part # HCFS206-18(S)
BDI # 22289212
202HRR3
Description
PER.202HRR3 DEEP GROOVE BALL BRG ; 9/16" HEX BOREX35MM OD
Part # 202KRR3(HRR3)
BDI # 22257620
205HRR2-B
Description
PER.205HRR2-B BALL BEARING ; 0.875"IDX52MM ODX16.9MM W
Part # 205KRR2-NR-667(S)
BDI # 22257672
6001B-2RLDF9
Description
PER.6001B-2RLDF9 RADIAL BALL BRG ; 12X28X8 SPHERICAL OD 2 SEAL
Part # 6001-2RLD-22(F9)
BDI # 21453801
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Spherical Outside Diameter 22 Series
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S5PPG2-E2-A
Description
PER.S5PPG2-E2-A COLLAR BALL BRG ; 0.5"X1.125"X0.3125"
Part # S5PPG2(E2-A)
BDI # 21453919
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
7.95
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length Thru Bore - Millimeter:
15.875
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar