H308X1-1/4
Description
H308X1-1/4 BEARING ADAPTER SLEEVE ; HE308X1-1/4"
Part # 2101014429
BDI # 18126343
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Length Thru Bore - Inch:
1.417
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.313
Outside Diameter - Millimeter:
261.95
Inside Diameter - Millimeter:
202.743
UCX08-24
Description
UCX08-24 INSERT BEARING ; 1-1/2" SETSCREW MED DUTY
Part # 2101028872
BDI # 18133993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.1
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.276
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
CLFT205-16
Description
CLFT205-16 FLANGED BLOCK BEARING ; 1" BORE 2-BLT CONCENTRIC LCK
Part # 2101008362
BDI # 18123361
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.576
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
WS208-40UMM
Description
WS208-40UMM TAKE-UP BEARING ; 40MM ID 144MM LG 114.3MM HT
Part # 2101030001
BDI # 18135104
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.689
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
17.5
Other Features:
Single Row | Spherical | Normal Duty | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing