Page 1 of 30

Next

Compare
RBY 1 1/4

COMPARE

RBY 1 1/4

Description
RBY 1 1/4 CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" RLR DIA 3/4" RLR WIDTH

RBC BEARINGS

Part # RBY11/4

BDI # 795041

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Center Thrust Ring | Contact Lip Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
$ 29.57 / each QTY
CH 32 LW

COMPARE

CH 32 LW

Description
CH 32 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" DIA 5/8" WIDTH

RBC BEARINGS

Part # CH32LW

BDI # 794658

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Screwdriver Slot

Price Inventory : In stock
$ 30.56 / each QTY
CRBC 1 1/2

COMPARE

CRBC 1 1/2

Description
CRBC 1 1/2 CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH

RBC BEARINGS

Part # CRBC11/2

BDI # 794685

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
$ 46.92 / each QTY
6NBF817YJ

COMPARE

6NBF817YJ

Description
6NBF817YJ AIRFRAME NEEDLE ROLLER BEARING ; 0.375" ID X 1.0625" OD X 0.5" WD

RBC BEARINGS

Part # 6NBF817YJ

BDI # 795783

Price Inventory : In stock
$ 97.89 / each QTY
14NBL3234YJ

COMPARE

14NBL3234YJ

Description
14NBL3234YJ AIRFRAME NEEDLE RLR BEARING ; 0.875" ID X 2.125" OD X 2" WD

RBC BEARINGS

Part # 14NBL3234YJ

BDI # 795797

Price Inventory : In stock
$ 374.15 / each QTY