B10-L
Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD
Part # B10L
BDI # 796714
Features
Enclosure:
Open
Housing Width - Millimeter:
11.913
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
D7R62FS160
Description
D7R62FS160 AIRFRAME CONT BALL BRG ; 0.437"X1.25"X0.625"
Part # D7R62FS160
BDI # 796303
RBY 1 1/4
Description
RBY 1 1/4 CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" RLR DIA 3/4" RLR WIDTH
Part # RBY11/4
BDI # 795041
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
RBC 2
Description
RBC 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-1/4" ROLLER WIDTH
Part # RBC2
BDI # 795025
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Center Thrust Ring | Contact Lip Seals
B8-L
Description
B8-L SPHERICAL PLAIN BEARING ; 1/2" BORE 3/8" HOUSING WID 7/8" OD
Part # B8L
BDI # 796838
Features
Enclosure:
Open
Housing Width - Millimeter:
9.525
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes