Page 1 of 15

Next

Compare
RBC 2

COMPARE

RBC 2

Description
RBC 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-1/4" ROLLER WIDTH

RBC BEARINGS

Part # RBC2

BDI # 795025

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
$ 76.89 / each QTY
S 36 LW

COMPARE

S 36 LW

Description
S 36 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/8" DIA 5/8" WIDTH

RBC BEARINGS

Part # S36LW

BDI # 795098

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Screwdriver Slot | Adjustable

Price Inventory : In stock
$ 25.48 / each QTY
CH 32 LW

COMPARE

CH 32 LW

Description
CH 32 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" DIA 5/8" WIDTH

RBC BEARINGS

Part # CH32LW

BDI # 794658

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Screwdriver Slot

Price Inventory : In stock
$ 30.56 / each QTY
S 24 LW

COMPARE

S 24 LW

Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH

RBC BEARINGS

Part # S24LW

BDI # 795086

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : In stock
$ 19.32 / each QTY
SJ 7194 SS

COMPARE

SJ 7194 SS

Description
SJ 7194 SS PITCHLIGN NEEDLE ROLLER BRG ; 1" BORE 1-1/2" OD 1" WID

RBC BEARINGS

Part # SJ7194SS

BDI # 15093563

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground | Double Seal with Sealing Lips Turned Outward to Exclude Dirt
Self Aligning: No

Price Inventory : In stock
$ 24.96 / each QTY