CL-14-F

COMPARE

CL-14-F

Description
CL-14-F CLAMP SHAFT COLLAR ; 1PIECE 7/8" BORE STEEL

RULAND

Part # CL-14-F

BDI # 798199

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 12.7
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.625
Outside Diameter - Millimeter: 41.275
Bore - Millimeter: 22.225
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version

Price Inventory : Available to order
$ 10.27 / each QTY
SP-16-F

COMPARE

SP-16-F

Description
SP-16-F CLAMP SHAFT COLLAR ; 2PIECE 1" BORE STEEL

RULAND

Part # SP-16-F

BDI # 801263

Features

Split or Solid Description: Two Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 12.7
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Bore - Millimeter: 25.4
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw

Price Inventory : Available to order
$ 14.19 / each QTY