6205-Z/C3
Description
6205-Z/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 6205-Z/C3
BDI # 1261147
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2301
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3208 A-Z/C3
Description
3208 A-Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 3208 A-Z/C3
BDI # 1250333
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1816
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5216MF
Description
MRC.5216MF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5216MF
BDI # 662908
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256280
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6215 ZJEM
Description
6215 ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 75MMX130MMX25MM
Part # 6215 ZJEM
BDI # 21480028
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2421
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No