R18FF
Description
R18FF DEEP GROOVE BALL BRG ; 1-1/8" BORE 2-1/8" OD 1/2" WD
Part # R18FF
BDI # 663322
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4292
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
62210-2RS1
Description
62210-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 23MM WD
Part # 62210-2RS1
BDI # 1420751
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265345
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R4ZZ
Description
R4ZZ DEEP GROOVE BALL BRG ; 1/4" BORE 5/8" OD 0.196" WD SR
Part # R4ZZ
BDI # 1403169
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4001
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
201SZZST
Description
201SZZST DEEP GROOVE BALL BRG ; 12MM BORE 32MM OD 10MM WD
Part # 201SZZST
BDI # 662152
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261628
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No