34X62X8 CRW1 R
Description
CRSEAL 34X62X8 CRW1 R SGL LIP SEAL ; 1.339MM SHAFT DIA 62MM HOUSING BORE
Part # 34X62X8 CRW1 R
BDI # 1414011
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181783
13X25X5 HMS46 R
Description
CRSEAL 13X25X5 HMS46 R SINGLE LIP SEAL ; POR NON RETURNABLE
Part # 13X25X5 HMS46 R
BDI # 1413937
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.512
Shaft Diameter - Millimeter:
13
Inch - Metric:
Metric
Global Part Number GPN:
606322
10X26X7 HMSA10 RG
Description
CRSEAL 10X26X7 HMSA10 RG DBL LIP SEAL ; 0.394MM SHAFT DIA 26MM HOUSING BORE
Part # 10X26X7 HMSA10 RG
BDI # 1414968
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606133
Features
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
27X45X8 HMS4 R
Description
CRSEAL 27X45X8 HMS4 R SINGLE LIP SEAL
Part # 27X45X8 HMS4 R
BDI # 1414418
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607118