260X300X16 HDS2 R
Description
CRSEAL 260X300X16 HDS2 R SGL LIP SEAL ; NITRILE
Part # 260X300X16 HDS2 R
BDI # 1248928
Features
Housing Bore - Millimeter:
300
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
180651
260X300X20 CRS1 R
Description
CRSEAL 260X300X20 CRS1 R SGL LIP SEAL
Part # 260X300X20 CRS1 R
BDI # 1248931
Features
Housing Bore - Millimeter:
300
Nominal Width - Millimeter:
20
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
180646
F4BRP 300-SRB-SRE
Description
F4BRP 300-SRB-SRE FLANGE ROLLER BEARING ; 4 BOLT 3" BORE CI SS LOCKING
Part # F4BRP 300-SRB-SRE
BDI # 24299787
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Non-Locating Unit
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
30095 / 3X4.5X0.438 CRWHA1 R
Description
CRSEAL 30095 / 3X4.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 30095
BDI # 1249627
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604382
30000 / 3X4.125X0.438 CRWH1 R
Description
CRSEAL 30000 / 3X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30000
BDI # 1414149
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185030