MB 5
Description
MB 5 BEARING LOCKING WASHER ; 42MM OD 25MM ID 1.25MM THICK
Part # MB 5
BDI # 1416618
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Other Features:
Face Dia 32 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
25
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554920
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
SNL 512-610
Description
SNL 512-610 PLUMMER BLOCK HOUSING ; OLD P/N SE 512-610
Part # SNL 512-610
BDI # 1423704