N14
Description
N-14 BEARING LOCKNUT ; 2.751-18" THREAD X 3.63" OD X 0.573" WD
Part # N14
BDI # 21941474
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
TN065
Description
TN-065 BEARING LOCKNUT ; NON RETURNABLE 1.813" FACE X2-1/16" OD
Part # TN065
BDI # 21941478
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
SNW26X4-7/16
Description
SNW-26X4-7/16 ADAPTER SLEEVE ; FOR BALL/ROLLER BEARING
Part # 26X4.438
BDI # 21941500
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
Lock Washer | Tapered Threaded Sleeve