216NPP
Description
216NPP DEEP GROOVE BALL BEARING ; 80MM ID 140MM OD 26MM WD SR 2 SEALS
Part # 216NPP
BDI # 1315978
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1405
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
215NPP
Description
215NPP DEEP GROOVE BALL BEARING ; 75MM ID 130MM OD 25MM WD SR 2 SEALS
Part # 215NPP
BDI # 1315544
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1399
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9120NPP E9243
Description
9120NPP E9243 DEEP GROOVE BALL BEARING ; NON RETURNABLE 100MM ID 150MM OD 24MM W
Part # 9120NPP E9243
BDI # 1352375
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6017-2RSC3
Description
6017-2RSC3 DEEP GROOVE BALL BEARING ; 85MM ID 130MM OD 22MM WD 2 SEAL
Part # 6017-2RS-C3
BDI # 1347681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
214NPP
Description
214NPP DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD SR 2 SEALS
Part # 214NPP
BDI # 1315413
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1392
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No