7205WN
Description
7205WN ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 7205WN
BDI # 1350360
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
254875
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5305K
Description
5305K ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM WD
Part # 5305K
BDI # 1346115
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255332
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5306W C1
Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN
Part # 5306W
BDI # 1346120
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255336
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5304K
Description
5304K ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 22.2MM WD
Part # 5304K
BDI # 1346113
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255330
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5212W
Description
5212W ANGULAR CONTACT BALL BRG ; 60MM ID 110MM OD 36.5MM WD
Part # 5212W
BDI # 1345835
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255311
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)