M252310-2
Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD
Part # M252310-2
BDI # 1365909
Features
Component:
Cup
Width - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty
Global Part Number GPN:
649984
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
M252310
H247510-2
Description
H247510-2 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD
Part # H247510-2
BDI # 1356814
Features
Component:
Cup
Width - Millimeter:
90.5
Inch - Metric:
Inch
Outside Diameter - Inch:
15.125
Outside Diameter - Millimeter:
384.175
Other Features:
Heavy Duty
Global Part Number GPN:
645930
Precision Class:
Standard
Width - Inch:
3.563
Basic Number:
H247510
L357049-90045
Description
L357049-90045 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # L357049-90045
BDI # 1362669
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
655562
Assembly Components:
L357049 (2) | L357010CD (1) | L357049XA (1)
Basic Number:
L357049
Precision Class:
Standard
24052EJW33C3
Description
24052EJW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 140MM WD
Part # 24052EJW33C3
BDI # 21558842
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M252310CD-2
Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD
Part # M252310CD-2
BDI # 1365911
Features
Component:
Double Cup
Width - Millimeter:
123.825
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Width - Inch:
4.875
Basic Number:
M252310CD