6007-NR
Description
6007-NR DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD SNAP RING
Part # 6007-NR
BDI # 21957244
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.175
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.575
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
207PPG
Description
207PPG DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # 207PPG
BDI # 1312141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1320
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
203PPG
Description
203PPG DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD
Part # 203PPG
BDI # 1311931
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1276
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes