Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
D3B 5/16X5/16 NKW NO SETSCREW
Description
D3B 5/16X5/16 NKW NO SETSCREW U-JOINT ; 0.62IN OD X 2-1/4IN L STL METALLIC BORED
Part # 68514416259
BDI # 592968
CJ 42 SPIDER 98A RED
Description
CJ 42 SPIDER 98A RED COUPLING ELEMENT ; 3.74" OD URETHANE
Part # 68514462072
BDI # 596551
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
3980In-Lbs
L/AL090/095 SPIDER VITON
Description
L/AL090/095 SPIDER VITON CPLG ELEMENT
Part # 68514410969
BDI # 592626
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Viton
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling