Page 1 of 95

Next

Compare
AL100 1-3/8 5/16X5/32 KW

COMPARE

AL100 1-3/8 5/16X5/32 KW

Description
AL100 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514417930

BDI # 593176

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 34.798
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 61.214
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 36.16 / each QTY
AL099 1 1/4X1/8 KW

COMPARE

AL099 1 1/4X1/8 KW

Description
AL099 1 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514417887

BDI # 593158

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 26.162
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 52.324
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 23.03 / each QTY
SW099/100 SPIDER WITH RING

COMPARE

SW099/100 SPIDER WITH RING

Description
SW099/100 SPIDER WITH RING CPLG ELEMENT

TIMKEN LOVEJOY

Part # 68514424670

BDI # 593600

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.08
Outside Diameter - Millimeter: 78.232

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : In stock
$ 35.44 / each QTY
LS150 IN-SHEAR SPIDER 6 PIN

COMPARE

LS150 IN-SHEAR SPIDER 6 PIN

Description
LS150 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 4.69" OD URETHANE

TIMKEN LOVEJOY

Part # 68514471709

BDI # 596912

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.69
Outside Diameter - Millimeter: 119.126

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 1810In-Lbs

Price Inventory : In stock
$ 80.77 / each QTY

COMPARE

EC100 10MMX10MM

Description
EC100 10MMX10MM BEAM COUPLING ; 25MM OD X 32MM LG ANODIZED AL

TIMKEN LOVEJOY

Part # 68514456692

BDI # 596082

Price Inventory : In stock
$ 90.11 / each QTY