Page 1 of 95

Next

Compare
L100 1 3/16X3/32 KW

COMPARE

L100 1 3/16X3/32 KW

Description
L100 1 3/16X3/32 KW HUB

TIMKEN LOVEJOY

Part # 68514437259

BDI # 594610

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.87 / each QTY
D3B 5/16X5/16 NKW NO SETSCREW

COMPARE

D3B 5/16X5/16 NKW NO SETSCREW

Description
D3B 5/16X5/16 NKW NO SETSCREW U-JOINT ; 0.62IN OD X 2-1/4IN L STL METALLIC BORED

TIMKEN LOVEJOY

Part # 68514416259

BDI # 592968

Price Inventory : In stock
$ 48.39 / each QTY
SS100 1-1/4 1/4X1/8 KW

COMPARE

SS100 1-1/4 1/4X1/8 KW

Description
SS100 1-1/4 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514470021

BDI # 596846

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 88.01 / each QTY
L225 1-5/8 3/8X3/16 KW

COMPARE

L225 1-5/8 3/8X3/16 KW

Description
L225 1-5/8 3/8X3/16 KW HUB ; 1-5/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # 68514412434

BDI # 592806

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 102.47 / each QTY
C276 2-1/4 1/2X1/4 KW

COMPARE

C276 2-1/4 1/2X1/4 KW

Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444547

BDI # 595438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 234.61 / each QTY