SS6202-2RS FM222
Description
SS6202-2RS FM222 DEEP GRV BALL BRG ; SR 15MM IDX35MM ODX11MM WD 2 SEAL
Part # 2101097125
BDI # 21436000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6205-2RS FM222
Description
SS6205-2RS FM222 DEEP GRV BALL BRG ; SR 25MM IDX52MM ODX15MM WD 2 SEAL
Part # 2101097188
BDI # 21436010
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6003 2RS FM222
Description
SS6003-2RS FM222 DEEP GRV BALL BRG ; SR 17MM IDX35MM ODX10MM WD 2 SEAL
Part # 2101096821
BDI # 21436124
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61906 2RS PRX
Description
61906 2RS PRX DEEP GROOVE BALL BEARING ; 30MMX47MMX9MM DBL SEALED RADIAL
Part # 2101069862
BDI # 21434962
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Polyrex EM Grease | Thin Section
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No