SS6202-2RS FM222
Description
SS6202-2RS FM222 DEEP GRV BALL BRG ; SR 15MM IDX35MM ODX11MM WD 2 SEAL
Part # 2101097125
BDI # 21436000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61804 2RS PRX
Description
61804 2RS PRX DEEP GROOVE BALL BEARING ; 20MMX32MMX7MM DBL SEALED RADIAL
Part # 2101069446
BDI # 21435178
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial | Polyrex EM Grease | Extra Thin Section
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSL1050 ZZ SRL BULK
Description
SSL1050 ZZ SRL BULK BALL BEARING ; MINIATURE 5MM IDX10MM ODX4MM WD 10/PK
Part # 2101097517
BDI # 21436192
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Miniature Bearing | SRL Chevron Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61810-2RS PRX
Description
61810-2RS PRX DEEP GROOVE BALL BEARING ; SR 50MMX65MMX7MM DBL SEAL
Part # 2101069544
BDI # 21435070
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial | Polyrex EM Grease | Extra Thin Section
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSR20 2RS FM222
Description
SSR20-2RS FM222 DEEP GROOVE BALL BEARING ; SR 31.75MM IDX50.8MM ODX9.525MM WD
Part # 2101097786
BDI # 21435965
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No