6204X3/4 2RS/C3 PRX
Description
6204X3/4 2RS/C3 PRX BALL BEARING ; DEEP GROOVE 20MMX47MMX14MM RADIAL
Part # 2101070559
BDI # 21435031
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Radial | Polyrex EM Grease | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SS6003 2RS FM222
Description
SS6003-2RS FM222 DEEP GRV BALL BEARING ; SR 17MM IDX35MM ODX10MM WD 2 SEAL
Part # 2101096821
BDI # 21436124
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Radial | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
UC206-19
Description
UC206-19 INSERT BEARING ; WIDE INNER RING SET SCREW
Part # 2101098993
BDI # 21436217
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SSL1050 ZZ SRL BULK
Description
SSL1050 ZZ SRL BULK BALL BEARING ; MINIATURE 5MM IDX10MM ODX4MM WD 10/PK
Part # 2101097517
BDI # 21436192
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Miniature Bearing | SRL Chevron Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61804 2RS PRX
Description
61804 2RS PRX DEEP GROOVE BALL BEARING ; 20MMX32MMX7MM DBL SEALED RADIAL
Part # 2101069446
BDI # 21435178
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial | Polyrex EM Grease | Extra Thin Section
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No