60SK27H
Description
60SK27H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 27T BORED FOR SK QD BUSH
Part # 2101069312
BDI # 21435162
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60SDS19H
Description
60SDS19H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 19T BORED FOR SDS QD BUSH
Part # 2101069298
BDI # 21435149
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
R16 2RS PRX
Description
R16 2RS PRX DEEP GROOVE BALL BEARING ; 2 SEALS POLYREX GREASE MINIATURE
Part # 2101092464
BDI # 21435738
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
60BTL30H
Description
60BTL30H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 30T HARDEN TOOTH TAPER BUSH
Part # 2101069271
BDI # 21435117
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed