AN-28

COMPARE

AN-28

Description
AN-28 BEARING LOCKNUT ; DIAMETER/THREADS: 5.497/12

TRITAN

Part # 2101077517

BDI # 21432028

Price Inventory : In stock
$ 57.19 / each QTY
UCP210-32

COMPARE

UCP210-32

Description
UCP210-32 PILLOW BLOCK BEARING ; 2IN BORE 2-1/4IN BASE-CTR HGT 2 HOLE

TRITAN

Part # 2101100488

BDI # 21436267

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
$ 42.47 / each QTY
H X 1-7/16

COMPARE

H X 1-7/16

Description
H X 1-7/16 QD BUSHING ; 1-7/16IN BORE TAPER LOCK BUSHING

TRITAN

Part # 2101082427

BDI # 21435615

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 36.525
Bore - Inch: 1.438
Other Features: Key on ID and OD
Bushing Series: H

Price Inventory : Available to order
$ 8.64 / each QTY
SBLF205-15G

COMPARE

SBLF205-15G

Description
SBLF205-15G FLANGE BLOCK BEARING ; 2BLT LIGHT DUTY INSERT 0.9375IN BORE

TRITAN

Part # 2101094813

BDI # 22361546

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
$ 16.57 / each QTY
H X 5/8

COMPARE

H X 5/8

Description
H X 5/8 QD BUSHING ; 5/8IN BORE TAPER LOCK BUSHING

TRITAN

Part # 2101082441

BDI # 21435619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 41.275

Bore - Millimeter: 15.875
Bore - Inch: 0.625
Other Features: Keyway on ID
Bushing Series: H

Price Inventory : Available to order
$ 9.97 / each QTY