60SK27H
Description
60SK27H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 27T BORED FOR SK QD BUSH
Part # 2101069312
BDI # 21435162
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60SDS19H
Description
60SDS19H ROLLER CHAIN SPROCKET ; 3/4IN PITCH 19T BORED FOR SDS QD BUSH
Part # 2101069298
BDI # 21435149
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
L44643
Description
L44643 TAPERED ROLLER BEARING CONE ; 1 ID X 2 OD X 0.58IN WD
Part # 2101086107
BDI # 21435680
NKI 30/20
Description
NKI 30/20 NEEDLE ROLLER BEARING ; PRECISION METRIC COMPLETE
Part # 2101089691
BDI # 22360100
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No