H60B17F X 1-1/4
Description
H60B17F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-1/4" BORE
Part # 60BS17HT 1 1/4
BDI # 916792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
39101
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
H50B14F X 3/4
Description
H50B14FL ROLLER CHAIN SPROCKET ; 3/4" BORE 50 CHAIN 14 TEETH 1 ROW
Part # 50BS14HT 3/4
BDI # 916579
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38847
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B13F X 1-1/8
Description
H50B13F X 1-1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 50 CHAIN 13 TEETH 1 ROW
Part # 50BS13HT 1 1/8
BDI # 916568
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
38838
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
T40B24 2.001/2.003IN PER DWG
Description
T40B24 2.001/2.003" PER DWG SPROCKET
Part # T40B24 2.001/2.003IN PER DWG
BDI # 25166575
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
D40B18SS X 1-1/4 KW SS
Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS
Part # D40B18SS X 1-1/4 KW SS
BDI # 21463100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore