Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Hollow Pin
Internal Special Features:
No
Number of Strands:
1
40 SC CL
Description
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Part # 40CL
BDI # 1405749
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
40-2SSCL
Description
40-2SSCL CHAIN LINK ; 40-2 ANSI SPRING CLIP 0.5 PITCH
Part # 40-2SSCL
BDI # 21462789
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602631
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
40 SS HPB 10FT
Description
40 SS HPB RIVETED CHAIN ; 40 ANSI 0.5" P 1 STRAND STAINLESS 10/BOX
Part # 40SSHPB
BDI # 21462756
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Hollow Pin
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
40-3 CL
Description
40-3 C/L SC CHAIN CONNECTING LINK ; 40-3 1/2" CHAIN PITCH SPRING CLIP
Part # 40-3CL
BDI # 17011483
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602592
Chain Series:
Standard
Internal Special Features:
No