Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.406
Outside Diameter - Millimeter:
264.312
Other Features:
Face Dia 9.216 | 19 Tangs
Inside Diameter - Millimeter:
202.743
SNW 16 X 2-11/16 ADAPTER
Description
SNW 16 X 2-11/16 ADAPTER SLEEVE ; 3.137-12 THREAD 2.688" BORE 2.386" L
Part # SNW 16 X 2-11/16 ADAPTER
BDI # 968742
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.35
Length Thru Bore - Inch:
2.376
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN:
596593
Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Precision
Threads per Inch:
32
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Face Dia 0.64 | 9 Tangs
Inside Diameter - Millimeter:
10.312
KM-28
Description
KM-28 RETAINING LOCKNUT ; M140 X 2.0 THREAD 180MM OD 22MM THK
Part # KM-28
BDI # 967698
Features
Thread Size:
M140 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22