Page 1 of 58

Next

Compare
WH-13

COMPARE

WH-13

Description
WH-13 LOCKWASHER ; 2.588" ID 3.578" OD 0.087" THK

WHITTET-HIGGINS

Part # WH-13

BDI # 967841

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.578
Outside Diameter - Millimeter: 90.881
Other Features: Face Dia 3.093 | 19 Tangs
Inside Diameter - Millimeter: 65.735

Price Inventory : In stock
$ 6.53 / each QTY
CNB-05

COMPARE

CNB-05

Description
CNB-05 CLAMP NUT ; 32TPI 1-7/8" OD 0.51" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-05

BDI # 966691

Features

Thread Size: 0.969-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Outside Diameter - Millimeter: 47.625
Other Features: One Piece Split | M6 Clamp Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
$ 10.60 / each QTY
SNW 32 X 5-7/16 ADAPTER

COMPARE

SNW 32 X 5-7/16 ADAPTER

Description
SNW 32 X 5-7/16 ADAPTER SLEEVE ; 6.284-8 THREAD 5.438" BORE 4.588" L

WHITTET-HIGGINS

Part # SNW 32 X 5-7/16 ADAPTER

BDI # 968764

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 116.281
Length Thru Bore - Inch: 4.578
Bore - Millimeter: 138.125

Bore - Inch: 5.438
Other Features: Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN: 596576

Price Inventory : In stock
$ 372.15 / each QTY
WH-40

COMPARE

WH-40

Description
WH-40 LOCKWASHER ; 7.982" ID 10.406" OD 0.212" THK

WHITTET-HIGGINS

Part # WH-40

BDI # 967859

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.406
Outside Diameter - Millimeter: 264.312
Other Features: Face Dia 9.216 | 19 Tangs
Inside Diameter - Millimeter: 202.743

Price Inventory : In stock
$ 134.17 / each QTY
SNW 16 X 2-11/16 ADAPTER

COMPARE

SNW 16 X 2-11/16 ADAPTER

Description
SNW 16 X 2-11/16 ADAPTER SLEEVE ; 3.137-12 THREAD 2.688" BORE 2.386" L

WHITTET-HIGGINS

Part # SNW 16 X 2-11/16 ADAPTER

BDI # 968742

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.35
Length Thru Bore - Inch: 2.376
Bore - Millimeter: 68.275

Bore - Inch: 2.688
Other Features: Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Global Part Number GPN: 596593

Price Inventory : In stock
$ 48.24 / each QTY