PEWWE10-18-215T
Description
PEWWE10-18-215T SEVERE DUTY MOTOR ; 230/460V 10HP 1800RPM 215T FRAME
Part # PEWWE10-18-215T
BDI # 998619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Rigid