14MX-40S-68
Description
14MX-40S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196040
BDI # 1094949
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
14MX-43S-68
Description
14MX-43S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196043
BDI # 1094955
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
P36-14MGT-85
Description
P36-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # 77118036
BDI # 1125661
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed