Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
4
14MX-45S-37
Description
14MX-45S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193045
BDI # 1094959
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
14MX-36S-68
Description
14MX-36S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196036
BDI # 1094925
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed