P112-14MGT-40
Description
P112-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 12T 40MM W BORED FOR 3020 BUSHING
Part # P112-14MGT-40
BDI # 1125438
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
F14MX-200S-37
Description
F14MX-200S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES
Part # F14MX-200S-37
BDI # 1124153
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
P72-8MGT-85
Description
P72-8MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 8MM BELT PIT 8M-85
Part # P72-8MGT-85
BDI # 1125886
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
F14MX-224S-37
Description
F14MX-224S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # F14MX-224S-37
BDI # 1124154
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
37
P38-14MGT-115
Description
P38-14MGT-115 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 115MM W
Part # P38-14MGT-115
BDI # 1125680
Features
Pitch Diameter - Inch:
6.669
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.393
Mounting Method:
Bushed