Page 1 of 4

Next

Compare
14MX80S90-4030

COMPARE

14MX80S90-4030

Description
14MX80S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756621

TIMKEN

Part # 14MX80S90-4030

BDI # 24302064

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX90S90-4030

COMPARE

14MX90S90-4030

Description
14MX90S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756639

TIMKEN

Part # 14MX90S90-4030

BDI # 24302076

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX90S68-4030

COMPARE

14MX90S68-4030

Description
14MX90S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756637

TIMKEN

Part # 14MX90S68-4030

BDI # 24302072

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX56S90-4030

COMPARE

14MX56S90-4030

Description
14MX56S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756550

TIMKEN

Part # 14MX56S90-4030

BDI # 24302004

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 249.55
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX200S37-4030

COMPARE

14MX200S37-4030

Description
14MX200S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756687

TIMKEN

Part # 14MX200S37-4030

BDI # 24301850

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY