P72-14MGT-115

COMPARE

P72-14MGT-115

Description
P72-14MGT-115 SYNCHRONOUS PULLEY ; 72GROVES 14MM P 115MM W

GATES

Part # 77111072

BDI # 1125866

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 331.876
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
$ 528.95 / each QTY