Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2174
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
4304 ATN9
Description
4304 ATN9 DEEP GROOVE BALL BEARING ; 20MMX52MMX21MM
Part # 4304 ATN9
BDI # 1419254
51109
Description
51109 THRUST BALL BEARING ; 45MM BORE 1 47MM BORE 2 65MM OD
Part # 51109
BDI # 1419002
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.551
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row
Cage Material:
Steel
6309
Description
6309 DEEP GROOVE BALL BRG ; 45MM BORE 100MM OD 25MM WD SR OPEN
Part # 6309
BDI # 1420602
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2372
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SIL 8 E
Description
SIL 8 E ROD END PLAIN BRG ; 8MM ID M8 THREAD LH FEMALE
Part # SIL 8 E
BDI # 1419198
Features
Enclosure:
Open
Housing Width - Millimeter:
6.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M8 X 1.25
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing