D100Q14H

COMPARE

D100Q14H

Description
D100Q14H ROLLER CHAIN SPROCKET ; BUSHED 100-2 CHAIN 14T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D100Q14H

BDI # 607323

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.226
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571169
Pitch Diameter - Millimeter: 142.697
Mounting Method: Bushed

Price Inventory : Available to order
$ 332.24 / each QTY
D100B11F

COMPARE

D100B11F

Description
D100B11F IDLER SPROCKET ; 1-1/2" BORE 100-2 CHAIN SIZE 11T

BREWER MACH AND GEAR

Part # D100B11F

BDI # 21436840

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: Roller Chain
Bearing Type: Needle Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.007
Length Thru Bore - Millimeter: 73.025
Length Thru Bore - Inch: 2.875

Price Inventory : Available to order
$ 132.20 / each QTY
D100B15H X 2-5/8

COMPARE

D100B15H X 2-5/8

Description
D100B15H X 2-5/8 KW 2SS SPROCKET ; DBL ROW TYPE B CHAIN NO 100 TEETH 15 HDN

TSUBAKI

Part # D100B15H X 2-5/8

BDI # 21919820

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: Style S | With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 231.85 / each QTY
HD100B18F X 3-1/4

COMPARE

HD100B18F X 3-1/4

Description
HD100B18 X 3-1/4 RLR CHAIN SPROCKET ; 3-1/4" BORE DIA 18 TEETH

TSUBAKI

Part # D100B18F X 3D

BDI # 21918285

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Other Features: Style S | With 2 Set Screw
Pitch Diameter - Millimeter: 182.855
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 218.24 / each QTY