40-2 RIV 10FT
Description
40-2 RIV ROLLER CHAIN ; 40-2 1/2" PITCH RIVETED 10/BOX
Part # 40-2RB
BDI # 17166653
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
40-2 CL
Description
40-2 C/L SC CHAIN CONNECTING LINK ; 40-2 1/2" CHAIN PITCH SPRING CLIP
Part # 40-2CL
BDI # 1405764
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482230
Chain Series:
Standard
Internal Special Features:
No
D40B16H
Description
D40B16H ROLLER CHAIN SPROCKET ; 1/2" P 16T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D40B16H
BDI # 607738
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Duplex Type
Global Part Number GPN:
30593
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore