Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Triplex Type
Global Part Number GPN:
30815
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
DMD-40-3R-10FT;D0014
Description
DMD-40-3R-10FT ; D0014 RLLR CHAIN ; 10FT/BOX
Part # 101954228; DMD-40-3R-10FT;D0014
BDI # 21485945
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-40-3 SO CO LINK;D5335
Description
DMD-40-3 SO CO LINK ; D5335 ; ROLLER CHAIN CONNECTING LINK
Part # 101960376; DMD-40-3 SO CO LINK;D5335
BDI # 21485999
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No