41B36
Description
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Part # 41B36
BDI # 620692
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
36220
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
41 RIV 10FT
Description
41 RIV 10FT ROLLER CHAIN ; 0.5" PITCH 10FT/BOX MUST PURCHASE 10FT
Part # 41RB
BDI # 17166648
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
41BS9 5/8
Description
41BS9 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 9T 5/8" BORE
Part # 41BS9 5/8
BDI # 620634
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
32493
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
41 RIV 10FT
Description
41 RIV 10FT ROLLER CHAIN ; 41 CHAIN 1/2" PITCH 10FT/BOX
Part # 101921773
BDI # 300625
Features
Roller Width - Inch:
0.252
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
41 C/L SC
Description
41-1 C/L ROLLER CHAIN CONNECTING LINK ; 1/2" PITCH SINGLE STRAND
Part # 41-1 CL
BDI # 21488378
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598163
Chain Series:
Standard
Internal Special Features:
No