80SDS14
Description
80SDS14 ROLLER CHAIN SPROCKET ; 1" P 14T BORE FOR SDS BUSHING
Part # 80SDS14
BDI # 625340
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31104
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80BS9 1 1/4
Description
80BS9 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 9T 1-1/4" BORE
Part # 80BS9 1 1/4
BDI # 625124
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Global Part Number GPN:
34183
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
DS80Q17H
Description
DS80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # DS80Q17H
BDI # 607108
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571881
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed