D80Q16H
Description
D80Q16H ROLLER CHAIN SPROCKET ; 1" P 16T HT DOUBLE BORE FOR Q BUSH
Part # D80Q16H
BDI # 608149
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571287
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
D80ATB16H
Description
D80ATB16H ROLLER CHAIN SPROCKET ; 1" P 16T HT DOUBLE BORE FOR 2517 BUSH
Part # D80ATB16H
BDI # 608080
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30394
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
D80R25H
Description
D80R25H ROLLER CHAIN SPROCKET ; 1" P 25T HT DOUBLE BORE FOR R BUSH
Part # D80R25H
BDI # 608158
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571296
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
D80B21H
Description
D80B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B21H
BDI # 608112
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Duplex Type
Global Part Number GPN:
30694
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
D80B13F
Description
D80B13F IDLER SPROCKET ; 1" BORE 80-2 CHAIN SIZE 13T
Part # D80B13F
BDI # 21436968
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5