FP-150 5GAL PAIL;L0735-060
Description
FP-150 5GAL PAIL ; L0735-060 GEAR OIL ; LIQUID COLORLESS
Part # L0735-060
BDI # 18229076
Features
Other Features:
Waterproof
Container Type:
Pail
Typical Use:
Gear | Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Mineral Oil
414 1OZ IDH 233801
Description
414 1OZ IDH 233801 INSTANT ADHESIVE ; 41450 BOTTLE VISCOUS LIQUID 1OZ 10EA/CS
Part # 233801
BDI # 1055988
Features
Other Features:
Cyanoacrylate Technology | Humidity Cure | Food Grade | Viscosity 110 CP | Temperature Range -54 to 82 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Plastic
Texture:
Viscous Liquid
Color:
Colorless
07416
Description
07416 NOFLASH ELECTRO CONTACT CLEANER ; 12OZ AEROSOL CAN 12/CS
Part # 07416
BDI # 21720199
Features
Other Features:
Non Flammable | Non Corrosive
Product Name And Type:
Specialty Purpose Contact Cleaner
Container Type:
Aerosol Can
Typical Use:
Industrial
Texture:
Aerosol
Color:
Colorless
FMO-150-AW 1GAL JUG;L0879-057
Description
FMO-150-AW 1GAL JUG ; L0879-057 ; MINERAL OIL NON-RETURNABLE 4EA/CS
Part # L0879-057
BDI # 18228150
Features
Other Features:
Zinc Free
Container Type:
Jug
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10W | ISO 32
Product Type:
Mineral Oil
FMO-200 AW 55GAL DRUM;L0881-062
Description
FMO-200 AW 55GAL DRUM ; L0881-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0881-062
BDI # 18228167
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 46
Product Type:
Mineral Oil