Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258049
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257455
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JLM104910-2
Description
JLM104910-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 82MM OD 17MM WD
Part # JLM104910-2
BDI # 1360485
Features
Component:
Cup
Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Outside Diameter - Millimeter:
82
Other Features:
Light Medium Duty
Precision Class:
Standard
Width - Inch:
0.669
Basic Number:
JLM104910
LM102949-2
Description
LM102949-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-25/32" BORE 0.78" WD
Part # LM102949-2
BDI # 1363799
Features
Component:
Cone
Width - Millimeter:
19.812
Inch - Metric:
Inch
Bore - Millimeter:
45.237
Bore - Inch:
1.781
Other Features:
Light Medium Duty
Global Part Number GPN:
646635
Precision Class:
Standard
Width - Inch:
0.78
Basic Number:
LM102949