FF-1207-5
Description
FF-1207-5 PLAIN BEARING ; 1.002"X1.252"X3/4"X1-5/8"X1/8"
Part # 102134
BDI # 522244
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.252
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490954
80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
F4B-SCEZ-104-SHCR
Description
F4B-SCEZ-104-SHCR; 127693 ; FLANGED BLK BALL BRG 1-1/4" BORE
Part # 127693
BDI # 259761
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549567
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382102
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1600.2
Belt Style:
V-Belt
Belt Outside Length - Inch:
63
Belt Series:
3V
Belt Width - Inch:
0.375
60B13
Description
60B13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # 60B13
BDI # 623451
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
36301
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore