Page 1 of 9

Next

Compare
114638.00

COMPARE

114638.00

Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114638.00

BDI # 20182620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 752.83 / each QTY
60 C/L SC

COMPARE

60 C/L SC

Description
60 C/L SC CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH SPRING CLIP

DRIVES

Part # 101925637

BDI # 299749

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Connecting Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Global Part Number GPN: 597536
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 2.80 / each QTY
60 RIV 10FT

COMPARE

60 RIV 10FT

Description
60 RIV 10FT ROLLER CHAIN ; 3/4" PITCH RIVETED COIL BOXED 10FT/BOX

DRIVES

Part # 101922127

BDI # 300764

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Chain
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
$ 11.44 / Foot QTY
L099/100 NBR INSERT

COMPARE

L099/100 NBR INSERT

Description
L099/100 NBR INSERT HUB

EBC

Part # L099/100 NBR INSERT

BDI # 25181308

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 318 | 417In-Lbs

Price Inventory : In stock
$ 1.29 / each QTY
2SC100

COMPARE

2SC100

Description
2SC100 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE

EBC

Part # 2SC100

BDI # 25101460

Price Inventory : In stock
$ 2.21 / each QTY