Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1265
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304 2ZNRJEM
Description
6304 2ZNRJEM DEEP GROOVE BALL BRG ; 20MM BORE 52MM OD 15MM WD
Part # 6304 2ZNRJEM
BDI # 1265403
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2693
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6311 NRJEM
Description
6311 NRJEM DEEP GROOVE BALL BRG ; 55MMX120MMX29MM OPEN
Part # 6311 NRJEM
BDI # 21480074
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2912
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6309 NRJEM
Description
6309 NRJEM DEEP GROOVE BALL BRG ; 45MMX100MMX25MM OPEN
Part # 6309 NRJEM
BDI # 21480131
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2926
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes