22217KEJW33C3
Description
22217KEJW33C3 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD STEEL CAGE
Part # 22217KEJW33C3
BDI # 1316938
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HM617010-2
Description
HM617010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # HM617010-2
BDI # 1359247
Features
Component:
Cup
Width - Millimeter:
34.138
Inch - Metric:
Inch
Outside Diameter - Inch:
5.596
Outside Diameter - Millimeter:
142.138
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649864
Precision Class:
Standard
Width - Inch:
1.344
Basic Number:
HM617010
NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row
6214 JEM
Description
6214 JEM DEEP GROOVE BALL BRG ; SR 70MMX125MMX24MM OPEN
Part # 6214 JEM
BDI # 21480070
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2422
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3535 X 2-3/8-KW
Description
3535 X 2-3/8-KW TL BUSHING ; 2-3/8" BORE 5" OD 3-1/2" LTB
Part # 117221
BDI # 256228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID
Global Part Number GPN:
460219
Bushing Series:
3535